Shop All Stem Casters
Service Caster
Henny Penny HP17629 Caster Replacement
Mfr # HEN-SCC-TS05S310-POS-TLB-58SP
Zoro # G005442451
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1
- Mounting Height 4"
- Stem Length 3-1/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # HEN-SCC-TS05S310-POS-TLB-58SP
- Zoro # G005442451
- UPC # 734005059762
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 |
Mounting Height | 4" |
Stem Length | 3-1/16" |
Wheel Dia. | 3 |
Stem Dia. | 5/8" |
Size | 3" x 1" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 70D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | (1) Top lock brake |
Features | 1 caster with top lock brake |
Material | Polyolefin |
Includes | Swivel caster w/top lock brake |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 18 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Description
High quality replacement threaded stem swivel caster with brake for Henny Penny Ranges 500, 600, CFA-500, CFA-600, PFE-500, PFE-500-CFA, PFE-561, PFE-600, PFG-500, PFG-561, and PFG-600. Listing is for one (1) Service Caster Series #05 swivel caster with a 3 inch diameter by 1 inch wide polyolefin wheel, a brake, and a 5/8-18 inch threaded stem. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Electric Winch, 1-1/3HP, 115VAC (4WP2T8-2000-8)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE2603DFX10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-716138)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-34212)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S410-TPRS-71678)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 5/16 Inch Threaded Stem Caster SCC (SCC-TS04S13810-PUB-5161815)
- RICHELIEU 0875 in Double Plastic Appliance Caster White (F43560)
- Service Caster Casters