Shop All Plate Casters
Service Caster
Greenlee Caster Set – MA6065 GMX Cart –4 Swivel with Brakes - SCC, 4PK
Mfr # GRE-SCC-30CS820-PPUR-TLB-4
Zoro # G105437661
product price: $269.99
/pk 4, $67.50/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Features 4 casters with top lock brakes
- Caster Temp. Range -20 degrees F to 180 degrees F
- Type Swivel caster w/top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # GRE-SCC-30CS820-PPUR-TLB-4
- Zoro # G105437661
- UPC # 734005021585
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Features | 4 casters with top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster w/top lock brake |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top Lock Brake |
Capacity (Lb.) | 800 |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
High quality, non-marking cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 8 inch diameter by 2 inch wide polyurethane tread on polyolefin core wheels. Set includes four (4) swivel casters with wheel brakes. Supports 4,000 total pounds (lbs) at 1,000 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- US CARGO CONTROL 1/2" Galvanized Screw Pin Anchor Shackle - Import - 2 Ton (SPAS12)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-MRN)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R620-NYR)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3506-PNB-SLB-2-R3506-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-TPRB-PLB)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (P12KS-RCP050K-12)
- Service Caster Plate Casters