Shop All Plate Casters
Service Caster
Greenlee Caster Set – GMX Cart – 2 Swivel Bolt Swivel Lock 2 Swivel Brakes -SCC
Mfr # GRE-SCC-100S1030-SNB-BSL-2-SLB-2
Zoro # G205437035
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Caster Swivel Lock Type 2 Bolt On Swivel Locks & 2 Side Lock Brakes
- Plate Size 4" x 4-1/2"
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # GRE-SCC-100S1030-SNB-BSL-2-SLB-2
- Zoro # G205437035
- UPC # 734005021899
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 12-3/16" |
Bolt Size | 3/8" (hardware not included) |
Size | 10" x 3" |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Side Lock Brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Durometer | 75-80A |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Features | 2 Bolt-On Swivel Locks & 2 Side Lock Brakes |
Series | Series #100 |
Material | Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 2600 |
Bearing Type | Ball Bearings |
Description
High quality all terrain cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #100 casters with 10 inch diameter by 3 inch wide semi-pneumatic wheels. Set includes two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with wheel brakes. Supports 2,600 total pounds (lbs) at 650 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 100 top plate semi-pneumatic wheel casters. The Service Caster Series #100 features semi-pneumatic wheels that are ideal for off road terrain with compacted surfaces. The large 10 inch diameter wheel with a 3 inch wide tread balances a cushioned ride with medium pay loads. The semi-pneumatic wheels offer a higher cushion feel similar to pneumatic tires without the hassle of flat tires. Service Caster’s flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Strap, w/Hook, for WS-25, 25 ft. (6010-25WS)
- US CARGO CONTROL 2" x 12' Blue Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-BLU)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY32)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S520-TPRBD-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRD-2-R-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S1030-PUR-GB-SLB-BSL-4)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER Cooking Performance Group 351FRYCASTKT Replacement Caster Set with Brake-SCC, 4PK (COO-SCC-20S414-PHS-2-TLB-2)
- GLOBAL INDUSTRIAL 8 Full Pneumatic Wheel, Swivel Plate Caster, 300 lb. Capacity (748042)
- Service Caster Casters