Shop All Plate Casters
Service Caster
Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC
Mfr # GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2
Zoro # G705437337
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2
- Zoro # G705437337
- UPC # 734005021967
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 12-3/16" |
Size | 10" x 3" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes |
Capacity (Lb.) | 2600 |
Finish | Bright Zinc Plated Finish |
Durometer | 75-80A |
Caster Swivel Lock Type | 4 Side Lock Brakes & 2 Bolt On Swivel Locks |
Material | Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core |
Series | Series #100 |
Features | 2 Bolt-On Swivel Locks & 4 Side Lock Brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearings |
Description
High quality all terrain cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #100 casters with 10 inch diameter by 3 inch wide semi-pneumatic wheels. Set includes two (2) swivel casters with wheel brakes and bolt on swivel locks and two (2) swivel casters with wheel brakes. Supports 2,600 total pounds (lbs) at 650 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 100 top plate semi-pneumatic wheel casters. The Service Caster Series #100 features semi-pneumatic wheels that are ideal for off road terrain with compacted surfaces. The large 10 inch diameter wheel with a 3 inch wide tread balances a cushioned ride with medium pay loads. The semi-pneumatic wheels offer a higher cushion feel similar to pneumatic tires without the hassle of flat tires. Service Caster’s flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN BEEST Shackle, 7/16" (GPGHBB11)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3624BG)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 4ft (932SOSW10X4)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Brake (LAV-SCC-30CS820-TPRBD-TLB-4)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-TLB)
- SERVICE CASTER 6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Caster with Brakes, 4PK (SCC-55S625-PUR-GB-SLB-4)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-2-TLB-2)
- SERVICE CASTER 10 Inch Heavy Duty Phenolic Wheel Caster Set with Brakes and Swivel Locks, 4PK (SCC-KP92S1030-PHR-SLB-BSL-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PUB-RS-2-R-2)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- Service Caster Casters