Shop All Polyurethane Wheels
Service Caster
Go Mini's Moving Portable Storage Container Replacement Wheel with Zerk Axle Nut
Mfr # GOM-SCC-PUR630-RS-ZAN345
Zoro # G105442900
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 3
- Fits Axle Dia. 3/4" or 1"
- Wheel Material Polyurethane Tread on Cast Iron Core
- Features Greaseable Zerk axle & lock nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # GOM-SCC-PUR630-RS-ZAN345
- Zoro # G105442900
- UPC # 734005059380
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Fits Axle Dia. | 3/4" or 1" |
Bore Dia. | 0.75 |
Size | 6" x 3" |
Details
Wheel Material | Polyurethane Tread on Cast Iron Core |
Features | Greaseable Zerk axle & lock nut |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | Red/Silver Polyurethane on Cast Iron w/Zerk axle nut |
Bearing Type | Roller Bearing |
Durometer | 95A |
Finish | Polyurethane on Cast Iron |
Capacity | 2500 |
Description
High quality wheel for Go Mini's Moving and Portable Storage Containers. Listing is for one (1) Service Caster heavy duty non-marking and non-marring 6 inch diameter by 3 inch wide red polyurethane tread on semi steel cast iron core wheel with a zerk axle nut. Supports 2,000 pounds (lbs.) per wheel. When searching for a reliable and durable solution for your Go Mini's Moving and Portable Storage Containers replaement wheel needs, consider Service Caster’s polyurethane on semi steel cast iron core wheel. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Hardness scale 95 A Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Nylon, Yellow (EN1601NX20)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity (SCC-PAR420)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty (SCC-PPUB620)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS520-20MM-KW-2SS)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS1030-30MM-KW-2SS)
- SERVICE CASTER 6" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 18mm Bore - (SCC-EZPUS615-18MM-KW-2SS)
- ZORO SELECT Caster Wheel, 900 lb., 6" Wheel Dia. (426A69)
- Service Caster Polyurethane Wheels