Shop All Caster Accessories
Service Caster
Go Mini's Moving and Portable Storage Container Replacement Caster Pad - SCC
Mfr # GOM-SCC-CP60
Zoro # G805442903
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Caster pad
- Caster Swivel Lock Type Caster Pad
- Type Caster pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # GOM-SCC-CP60
- Zoro # G805442903
- UPC # 734005059410
- Country of Origin United States
- Category Caster Accessories
Details
Features | Caster pad |
Caster Swivel Lock Type | Caster Pad |
Type | Caster pad |
Description
Listing is for one (1) quick release caster pad for Service Caster Series 60 casters or for most casters that feature a 4-1/2" x 6 -1/4" top plate. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 60 quick release caster pad. The Service Caster Series 60 quick release caster pads are attached to containers, carts, and a number of other applications by welding the pad to the bottom of the application. The quick release, quick change, quick mount caster pads allow one to easily remove and attach casters when needed. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 10000 lb. Load Capacity (55HE70)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET2-903-8)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- SERVICE CASTER 4'' Hard Rubber Wheel Swivel Gate and Ladder Caster (SCC-GC05S410-HRS)
- SERVICE CASTER 2'' Polyurethane Wheel Swivel Gate and Ladder Caster (SCC-GCLD05S210-TPUS)
- SERVICE CASTER Quick Release Caster Pad For Casters with 4'' x 4-1/2'' Top Plate (SCC-CP30)
- SERVICE CASTER 8'' Pneumatic Wheel Swivel Gate and Ladder Caster (SCC-GC100S280-PNB)
- ZORO SELECT Synthetic Expanding Adapter, 1-1/2 in. (EV07)
- COMPONENT HARDWARE Black Rubber Corner Bumper, Square E (C60-1030-B)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless 3/8"x2-1/4" (AZ38-225-SS)
- Service Caster Caster Accessories