Shop All Plate Casters
Service Caster
Go Mini's Moving and Portable Storage Container Caster Replace Set – SCC
Mfr # GOM-SCC-60R630-PUR-RS-4
Zoro # G305437348
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 3
- Finish Bright Zinc Plated Finish
- Type (4) Swivel casters
- Caster Temp. Range -40 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # GOM-SCC-60R630-PUR-RS-4
- Zoro # G305437348
- UPC # 734005059311
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 3" |
Details
Finish | Bright Zinc Plated Finish |
Type | (4) Swivel casters |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Series | Series#60 |
Material | Polyurethane Tread on Cast Iron Core |
Capacity (Lb.) | 8000 |
Durometer | 95A |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
High quality replacement rigid casters for a Go Mini's Moving and Portable Storage Container. Listing is for four (4) Service Caster Series #60 rigid caster with a 6 inch diameter by 3 inch wide red polyurethane tread on semi steel cast iron core wheel. Supports 2000 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Go Mini's Moving and Portable Storage Container replacement caster needs, consider Service Caster’s Series 60 top plate polyurethane tread on cast iron core casters. The Service Caster Series #60 features a non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Go Mini's Moving and Portable Storage Containers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO DM-1100-PL Power Lift Drum Han, DM-1100-PL (240156)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR4)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- FLEXCO RS187J12 Lacing, L12 In, PK4 (28001485)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch Kingpinless Semi Steel Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S420-SSR-2-R-2)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S514-HRS-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-GB-SLB-BSL)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- Service Caster Casters