Shop All Plate Casters
Service Caster
CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC
Mfr # GRE-SCC-100S1030-SNB
Zoro # G505437667
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Type Swivel caster
- Series Series #100
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # GRE-SCC-100S1030-SNB
- Zoro # G505437667
- UPC # 734005021820
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 12-3/16" |
Bolt Size | 3/8" (hardware not included) |
Size | 10" x 3" |
Details
Type | Swivel caster |
Series | Series #100 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 650 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core |
Durometer | 75-80A |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
High quality all terrain cart caster for Greenlee GMX carts. Listing is for one (1) Service Caster Series #100 swivel caster with a 10 inch diameter by 3 inch wide semi-pneumatic wheel. Supports 650 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 100 top plate semi-pneumatic wheel casters. The Service Caster Series #100 features semi-pneumatic wheels that are ideal for off road terrain with compacted surfaces. The large 10 inch diameter wheel with a 3 inch wide tread balances a cushioned ride with medium pay loads. The semi-pneumatic wheels offer a higher cushion feel similar to pneumatic tires without the hassle of flat tires. Service Caster’s flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Dock Pro Vinyl Dock Edging P-Shape 3-1/8" H x 2" W x 10Ft L; White (46012)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX74)
- KINEDYNE Combination Winch Bar, Chrome, 40 in. L (10033GRA)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL5000Lb, Dia1/2In (12IEEX4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- SERVICE CASTER Albion Industries 16TM05101R Caster Replacement (ALB-SCC-30R515-PHR)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R820-GFNR)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- Service Caster Plate Casters