Shop All Plate Casters
Service Caster
CS4 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC
Mfr # GRE-SCC-30CS420-PHR
Zoro # G105437180
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Series Series #30
- Mounting Height 5-5/8"
- Capacity (Lb.) 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # GRE-SCC-30CS420-PHR
- Zoro # G105437180
- UPC # 734005021653
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #30 |
Capacity (Lb.) | 800 |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 90D |
Type | Swivel caster |
Bearing Type | Roller Bearing |
Description
High quality cart caster for Greenlee GMX carts. Listing is for one (1) Service Caster Series #30 swivel caster with a 4 inch diameter by 2 inch wide phenolic wheel. Supports 800 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 features phenolic wheels that maintain heavy loads without deformation or flat spots. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters offer industrial grade phenolic wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. Phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sheet - Panel Truck, 36x60, Steel (APT6W36606PY)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in, 154 lb, D (TSED 075 RN0D)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- SERVICE CASTER 8 Inch Kingpinless Rubber on Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-RSR-4)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-RED-TLB-TP2)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S3506-PNB)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- Service Caster Plate Casters