Shop All Stem Casters
Service Caster
Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC
Mfr # COS-SCC-BH20S314-POS-2
Zoro # G105442566
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Wheel Bearing Type Plain Bore
- Finish Bright Zinc Plated Finish
- Wheel Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # COS-SCC-BH20S314-POS-2
- Zoro # G105442566
- UPC # 734005057812
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Wheel Dia. | 3 |
Size | 3" x 1.25" |
Details
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Material | Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 500 |
Includes | (2) swivel casters |
Mounting Type | Bolt Hole |
Model | Series #20 |
Description
High quality Cosco 12-304 ABL Hand Truck Platform Cart swivel caster replacement set. Listing is for two (2) Service Caster Series #20 swivel casters with 3 inch diameter by 1-1/4 inch wide polyolefin wheels and a 1/2” bolt holes. Perfect caster replacements for Cosco 12-304 ABL Hand Truck Platform Carts. When searching for a reliable and durable solution to your Cosco Hand Truck Platform Cart needs, consider Service Caster Series 20 bolt hole polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, but are commonly used as replacement casters on Cosco 12-304 ABL Hand Truck Platform Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Scaffold Caster For 8795478 (YH-CS001)
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- COTTERMAN 5 Steps, 50" H Steel Tilt and Roll Ladder (5TR18A1E10B8COC1P6)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Neck Ball Casters, 4PK (SCC-GN01S20-POS-WA-516-4)
- SERVICE CASTER 5 Inch 316SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Lock Brake SCC, 2PK (SCC-SS316TSTTL20S514-NYS-121315-2-S2)
- SERVICE CASTER 3 Inch Nylon 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-M1215-2-PLB-2)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60637BK)
- Service Caster Casters