Shop All Stem Casters
Service Caster
Choice Bussing Utility Cart Swivel Caster Replacement Set
Mfr # CHO-SCC-GR05S410-TPRS-716138-2-SLB-2
Zoro # G305442564
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 0.88
- Mounting Height 4-3/4"
- Stem Length 5.38
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # CHO-SCC-GR05S410-TPRS-716138-2-SLB-2
- Zoro # G305442564
- UPC # 734005056730
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 0.88 |
Mounting Height | 4-3/4" |
Stem Length | 5.38 |
Stem Dia. | 7/16" |
Wheel Dia. | 4 |
Size | 4" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Includes | (2) swivel casters & (2) swivel casters w/side lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 85A |
Load Capacity | 500 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | (2) Side lock brakes |
Features | 2 casters with side lock brakes |
Material | Thermoplastic Rubber on Polyolefin |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
High quality casters for Choice plastic bussing or utility carts. Listing is for a set of four (4) Service Caster Series #05 swivel casters with 4 inch diameter by 7/8 inch wide thermoplastic rubber tread on polyolefin core wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. These Choice replacement casters have 7/16 inch by 1-3/8 inch grip ring stems. Supports 500 total pounds (lbs.) at 125 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Choice Bussing utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Choice Bussing utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE1804TFX16)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-138-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-RED-112-2-TLB-2)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-BLK-845)
- SERVICE CASTER 35 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-MRN-M1215-2-PLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50748ZN-MNTB)
- Service Caster Casters