Shop All Stem Casters
Service Caster
Choice Bussing Utility Cart Swivel Caster Locking Replacement Set
Mfr # CHO-SCC-GR05S410-TPRS-SLB-716138-4
Zoro # G305442540
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 0.88
- Mounting Height 4-3/4"
- Stem Length 4.38
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CHO-SCC-GR05S410-TPRS-SLB-716138-4
- Zoro # G305442540
- UPC # 734005056723
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 0.88 |
Mounting Height | 4-3/4" |
Stem Length | 4.38 |
Wheel Dia. | 4 |
Stem Dia. | 7/16" |
Size | 4" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | (4) Side lock brakes |
Finish | Bright Zinc Plated Finish |
Features | 4 casters with side lock brakes |
Material | Thermoplastic Rubber on Polyolefin |
Load Capacity | 500 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 85A |
Includes | (4) Swivel casters w/side lock brakes |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
High quality casters for Choice plastic bussing or utility carts. Listing is for a set of four (4) Service Caster Series #05 swivel casters with brakes and 4 inch diameter by 7/8 inch wide thermoplastic rubber tread on polyolefin core wheels. These Choice replacement casters have 7/16 inch by 1-3/8 inch grip ring stems. Supports 500 total pounds (lbs.) at 125 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Choice Bussing utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Choice Bussing utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR15)
- ZIPTIE.COM 64IN HEAVY DUTY BUNGEE CORD - 6PK (HDBC64)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-RED-TLB-112-4)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 3/8 Inch Threaded Stem, 4PK (SCC-TS01S30-DCR-WA-381634-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-SSS-121315-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-TLB-2)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-34212)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTS06)
- Service Caster Stem Casters