Shop All Stem Casters
Service Caster
Choice Bussing Utility Cart Swivel Caster Locking Replacement -
Mfr # CHO-SCC-GR05S410-TPRS-SLB-716138
Zoro # G005442574
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 0.88
- Mounting Height 4-3/4"
- Stem Length 2.38
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CHO-SCC-GR05S410-TPRS-SLB-716138
- Zoro # G005442574
- UPC # 734005056709
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 0.88 |
Mounting Height | 4-3/4" |
Stem Length | 2.38 |
Wheel Dia. | 4 |
Stem Dia. | 7/16" |
Size | 4" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Features | Side lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 125 |
Caster Swivel Lock Type | Side lock brake |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/side lock brake |
Material | Thermoplastic Rubber on Polyolefin |
Durometer | 85A |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
High quality caster for Choice plastic bussing or utility carts. Listing is for one (1) Service Caster Series #05 swivel caster with a brake and a 4 inch diameter by 7/8 inch wide thermoplastic rubber tread on polyolefin core wheel. This Choice replacement caster has a 7/16 inch by 1-3/8 inch grip ring stem. Supports 125 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Choice Bussing utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Choice Bussing utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 20 ft. (CF015-20)
- ULTRATECH UltraTech 1523 Ultra-Corner Protector®, Yellow (1523)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S514-PHS-TLB-34)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK (SCC-GR01S20-DCS-WA-71678-4)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem, 5PK (SCC-UHTS02S50-NYS-381634-5)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S615-PHSHT-34)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-112)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- Service Caster Casters