Shop All Plate Casters
Service Caster
Choice 176ICCASTER5 Replacement Caster with Brake
Mfr # CHO-SCC-20S514-PPUB-BLUE-TLB
Zoro # G111345608
product price: $39.55
/ea
$39.55
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
- Brand Service Caster
- MFR # CHO-SCC-20S514-PPUB-BLUE-TLB
- Zoro # G111345608
- UPC # 734005217025
- Country of Origin United States
- Category Plate Casters
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a top lock brake and 5'' diameter by 1-1/4'' wide blue polyurethane wheel capable of supporting 350 lbs. per caster. 176ICCASTER5 replacement part fits Choice 125 lb. mobile ice bin. When searching for a reliable and durable solution to your Choice replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Choice replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Choice 125 lb. mobile ice bin. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
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
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- VESTIL Engine Hoist Folding Legs, 4K (EHN-40-C)
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-TPRB-2-R-2)
- SERVICE CASTER 6 Inch V-Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-VGR-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R820-GFNR)
- SERVICE CASTER 5 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PAB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R414-HRS-TP3)
- ALBION 6" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX06528R)
- Service Caster Plate Casters