Shop All Plastic Wheels
Service Caster
Case PL538-JD Deck Gauge Wheel Replacement
Mfr # CAS-SCC-POS5138-12
Zoro # G004916984
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Fits Axle Dia. 1/2"
- Wheel Width 1.38
- Caster Wheel/Tread Material Polyolefin
- Caster Wheel Bearings Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # CAS-SCC-POS5138-12
- Zoro # G004916984
- UPC # 734005057843
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 |
Fits Axle Dia. | 1/2" |
Wheel Width | 1.38 |
Bore Dia. | 0.5 |
Size | 5" x 1.375" |
Details
Caster Wheel/Tread Material | Polyolefin |
Caster Wheel Bearings | Plain Bore |
Includes | Wheel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity | 300 |
Description
High quality deck gauge wheel for Case PL538-JD. Listing is for one (1) Service Caster 5 inch diameter by 1-3/8 inch wide polyolefin wheel with a 1/2 inch plain bore. When searching for a reliable and durable solution for your Case PL538-JD Deck Gauge Wheel, consider Service Caster’s polyolefin wheels. This wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, but are commonly used as Case PL538-JD Deck Gauge Wheels. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF4-901-6)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR05028R)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- SERVICE CASTER SCC - 5" Nylon Wheel Only - 3/8" Bore - 500 lbs Capacity (SCC-NYS514)
- ZORO SELECT Caster Wheel, Nylon, 2-1/2 in., 260 lb. (36UV02)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 3/4 Axle (CW-415-PORB)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- CASTERHQ Super High Capacity Polymer Wheel 12"x4", 8,000 lbs Cap (CB-SC124)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZG3)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- Service Caster Caster Wheels