Shop All Polyurethane Wheels
Service Caster
Case JW-6P Deck Gauge Wheel Replacement
Mfr # CAS-SCC-POD620-58-1PC
Zoro # G605442950
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 5/8"
- Wheel Material Polyolefin
- Type Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAS-SCC-POD620-58-1PC
- Zoro # G605442950
- UPC # 734005057867
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 5/8" |
Bore Dia. | 0.625 |
Size | 6" x 2" |
Details
Wheel Material | Polyolefin |
Type | Wheel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Delrin Bearing |
Capacity | 750 |
Description
High quality deck gauge wheel for Case JW-6P. Listing is for one (1) Service Caster 6 inch diameter by 2 inch wide polyolefin wheel with a one piece 5/8 inch delrin bearing. When searching for a reliable and durable solution for your Case JW-6P Deck Gauge Wheel, consider Service Caster’s polyolefin wheels. This wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, but are commonly used as Case JW-6P Deck Gauge Wheels. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4TP)
- KELLEY Holdown Springs, Spring (030-007)
- ZORO SELECT Rope, 300ft, Wht, 635lb., Nylon (530160-00300)
- DAYTON Caster (MH29PH1506G)
- SERVICE CASTER SCC - 3" Maroon Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB314-MRN)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty (SCC-PPUB620)
- SERVICE CASTER SCC - 6" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 750 lbs Capacity (SCC-POR620)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POB520)
- SERVICE CASTER SCC - 6" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1200 lbs Cpty (SCC-SPUB620)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 16mm Bore - (SCC-EZPUS620-16MM-KW-2SS)
- Service Caster Caster Wheels