Shop All Stem Casters
Service Caster
Cambro Utility Cart Swivel Caster Locking Replacement Set
Mfr # CAM-SCC-GR05S510-TPRS-SLB-716138-4
Zoro # G805442590
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1
- Mounting Height 5-3/4"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAM-SCC-GR05S510-TPRS-SLB-716138-4
- Zoro # G805442590
- UPC # 734005059243
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 |
Mounting Height | 5-3/4" |
Stem Length | 1-3/8" |
Wheel Dia. | 5 |
Stem Dia. | 7/16" |
Size | 5" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | (4) Side Lock Brakes |
Includes | (4) Swivel casters w/Side lock brakes |
Features | 4 casters with side lock brakes |
Material | Thermoplastic Rubber on Polyolefin Core |
Durometer | 85A |
Finish | Bright Zinc Plated Finish |
Load Capacity | 130 |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
High quality replacement swivel casters with brakes for a Cambro Three Shelf Utility Cart. Listing is for four (4) 5" diameter thermoplastic rubber wheels and 7/16" diameter x 1-3/8" length grip ring stem with a side lock brake. Supports up to 130lbs/caster. When searching for a reliable and durable solution to your Cambro utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- VESTIL Link Arm (07-016-018)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-381610)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-BB-516-5)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLU-2-TLB-2-112)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S510-TPRS-SLB-121315)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- Service Caster Casters