Shop All Plate Casters
Service Caster
Cambro H06001 Dish Caddies Swivel Caster with Brake Replacement Set – SCC
Mfr # CAM-SCC-20S514-TPRB-TLB-4
Zoro # G505435410
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Mounting Type Top Plate
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAM-SCC-20S514-TPRB-TLB-4
- Zoro # G505435410
- UPC # 734005058079
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Material | Thermoplastic Rubber on Polyolefin Core |
Capacity (Lb.) | 1200 |
Durometer | 75A |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Type | (4) swivel casters w/ top lock brakes |
Bearing Type | Precision Ball Bearing |
Description
High quality replacement swivel casters with brakes for Cambro DCS950, DCS1125, and ADCS Dish Caddies. Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products EF-PS100-BP Replacement End Fittings - 2 Pk (EF-PS100-BP)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- PEERLESS Chain, Straight, 150 ft., 12,000 lb., Welded (5050624)
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- SERVICE CASTER 5 Inch SS Nylon Wheel Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-SSTTL20S514-NYS-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Caster, 4PK (SCC-05S210-TPRS-4)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S1030-PUR-RS-SLB-BSL-2-BSL-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-PAR-SLB-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S514-TPRB)
- Service Caster Casters