Shop All Plate Casters
Service Caster
Cambro Dish Caddies Utility Truck Swivel Caster with Brake Replace Set - SCC
Mfr # CAM-SCC-TTL20S514-PPUB-BLK-4
Zoro # G905436093
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Features Total lock brake
- Caster Swivel Lock Type Total lock brake
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # CAM-SCC-TTL20S514-PPUB-BLK-4
- Zoro # G905436093
- UPC # 734005058284
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 350 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Type | (4) swivel casters w/ total lock brakes |
Bearing Type | Precision Ball Bearing |
Description
High quality replacement casters for a variety of Cambro equipment from Dish Caddies to Utility Trucks. Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- DODGE 101-1 Chain Pin Extractor, 098175 (098175)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- SERVICE CASTER Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Brakes-SCC (CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S3506-PNB)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing and Swivel Lock SCC (SCC-30CS820-PUB-RS-BSL-4)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- Service Caster Plate Casters