Shop All Plate Casters
Service Caster
Cambro Dish Caddies Swivel Caster with Total Lock Brake Replace Set - SCC
Mfr # CAM-SCC-TTL20S514-TPRB-4
Zoro # G105436954
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Type (4) swivel casters w/ total lock brakes
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Mounting Height 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAM-SCC-TTL20S514-TPRB-4
- Zoro # G105436954
- UPC # 734005058086
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Type | (4) swivel casters w/ total lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Thermoplastic Rubber on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Series | Series #20 |
Caster Swivel Lock Type | Total lock brake |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Bearing Type | Precision Ball Bearing |
Description
High quality replacement swivel casters with total lock brakes for Cambro Dish Caddies. Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-250 (ZAG332-GAL-250)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1461-6 6" Polyolefin Wheel (1461-6)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3504-PNB-BSL-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings 2 Brakes (SCC-20S520-TPRRF-2-TLB-2)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing and Brakes/Swivel Locks (SCC-35S820-PUR-RS-SLB-BSL-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-TP2-2-R-2)
- SERVICE CASTER 6 Inch V-Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-VGR-2-R-2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-TP2)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- Service Caster Casters