Shop All Plate Casters
Service Caster
Cambro Camcruiser Vending Cart Caster Set with 2 Brakes & 2 Rigid – SCC
Mfr # CAM-SCC-30CS820-TPRRD-TLB-2-R820-2
Zoro # G905436376
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Swivel Lock Type (2) Top lock brakes
- Series Series #30
- Type (2) swivel casters w/top lock brakes & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAM-SCC-30CS820-TPRRD-TLB-2-R820-2
- Zoro # G905436376
- UPC # 734005059144
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | (2) Top lock brakes |
Series | Series #30 |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Durometer | 75A |
Capacity (Lb.) | 600 |
Material | Thermoplastic Rubber on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Features | 2 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
High quality replacement casters for a Cambro Camcruiser Vending Cart. Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide thermoplastic rubber donut tread on polyolefin core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes. Supports 2400 total pounds (lbs) at 600 pounds (lbs) per caster. When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 275 lb. (IX0405205G)
- KINGCORD (#5.5) 11/64 in. x 200 ft. White Nylon Diamond Braid Starter Cord (644891TV)
- TORKLIFT Use With Frame Mounted Tie Down, Spring Loaded Hook and Hook Style, 25" to 43" Reach (S9529)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-RS)
- SERVICE CASTER 4 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-20S420-PAB-2-R-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-TLB-2-R314-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHS-TP2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-MRN-TP3)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-GFNB)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R414-HRS-TP3)
- Service Caster Plate Casters