Shop All Plate Casters
Service Caster
Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC
Mfr # CAM-SCC-20S514-PPUB-BLUE-TLB
Zoro # G505435793
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Features Top lock brake
- Capacity (Lb.) 350
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAM-SCC-20S514-PPUB-BLUE-TLB
- Zoro # G505435793
- UPC # 734005058369
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Features | Top lock brake |
Capacity (Lb.) | 350 |
Series | Series #20 |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Top lock brake |
Type | Swivel caster w/top lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
High quality replacement swivel caster with brake for a variety of Cambro equipment from Dish Caddies to Utility Trucks. Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide blue polyurethane wheel and a top locking brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Lift Support Clamp (5360)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 270 lb. (P2R-R030G-P)
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4614L40000)
- SERVICE CASTER Regency 600CARTCSTB Replacement Caster with Brake (REG-SCC-30CS620-PPUR-TLB)
- SERVICE CASTER Albion Industries 16TM06101S Caster Replacement (ALB-SCC-30CS615-PHR)
- SERVICE CASTER 3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S314-HRS)
- SERVICE CASTER 5 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PAB-TLB-2-R-2)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-SS20S3514-PPUB-MRN-2-R3514-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-RS)
- Service Caster Plate Casters