Shop All Plate Casters
Service Caster
Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC
Mfr # CAM-SCC-20S514-PPUB-BLK-2-R514-2
Zoro # G505435182
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Finish Bright Zinc Plated Finish
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAM-SCC-20S514-PPUB-BLK-2-R514-2
- Zoro # G505435182
- UPC # 734005058291
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 350 |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters & (2) rigid casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Precision Ball Bearing |
Description
High quality replacement casters for Cambro Ultra Pan Carriers, ICS Series Ice Caddies, Dish Dollies, Camdollies, Service Carts, Cambars, Dish Caddies, and Utility Trucks. Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 1-1/4" wide black polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 1/4", Clevis, Grab Ht (47400046)
- PEERLESS CHAIN 5/8 G80 COUPLING LK, UPC, 8453580 (8453580)
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 2300 lb. (2T110X4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- SERVICE CASTER 4 Inch Kingpinless Semi Steel Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S420-SSR-2-R-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-PPUB-2-R614-2)
- SERVICE CASTER Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Brakes-SCC (CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R414-SRS)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-SS20S3514-SRS-2-TLB-2)
- ZORO SELECT Plate Caster, 800 lb. Ld Rating, Roller (P21R-C050R-16-VG1)
- Service Caster Casters