Shop All Stem Casters
Service Caster
Cambro 41076 Swivel Caster Replacement Set - BC340KD Utility Cart - SCC
Mfr # CAM-SCC-GR05S510-TPRS-716138-4
Zoro # G205442435
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1
- Mounting Height 5-3/4"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # CAM-SCC-GR05S510-TPRS-716138-4
- Zoro # G205442435
- UPC # 734005059236
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 |
Mounting Height | 5-3/4" |
Stem Length | 1-3/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 5 |
Size | 5" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Durometer | 85A |
Load Capacity | 130 |
Material | Thermoplastic Rubber on Polyolefin Core |
Includes | (4) Swivel casters |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
High quality replacement swivel casters for a Cambro BC340KD Series Three Shelf Utility Cart. Listing is for four (4) 5" diameter thermoplastic rubber wheels and 7/16" diameter x 1-3/8" length grip ring stem. Supports up to 130lbs/caster. When searching for a reliable and durable solution to your Cambro utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish (F10W C1)
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Lh (190-435)
- FAKRO Fakro 66865 LMS Metal Insulated Attic Ladder; 350Lbs (66865)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-SRS-381615)
- SERVICE CASTER Regency 600CASTPRE Replacement Caster with Brake (REG-SCC-SQ20S514-POS-TLB-34)
- SERVICE CASTER 5 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-TPRB-78-2-S-2)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLUE-TLB-845)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Brakes SCC, 2PK (SCC-TS20S414-SRS-381615-2-TLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER 5 Inch SS Soft Rubber Swivel ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S514-SRS-121315-4)
- Service Caster Stem Casters