Shop All Stem Casters
Service Caster
Cambro 41064 Camdollies Swivel Caster Replacement with 41059 Socket Included-SCC
Mfr # CAM-SCC-GR20S3514-TPRB-716138-X701
Zoro # G505442548
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1-3/8"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CAM-SCC-GR20S3514-TPRB-716138-X701
- Zoro # G505442548
- UPC # 734005059250
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1-3/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 3.5 |
Size | 3.5" x 1.25" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Load Capacity | 230 |
Includes | Swivel caster, Socket |
Durometer | 75A |
Material | Thermoplastic Rubber on Polyolefin Core |
Mounting Type | Grip Ring Stem |
Model | Series #05 |
Description
High quality replacement swivel caster for a Cambro Camdollies. Listing is for a 3.5" diameter thermoplastic rubber wheel and 7/16" diameter x 1-3/8" length grip ring stem. Includes a 41059 plastic socket. Supports up to 230lbs. When searching for a reliable and durable solution to your Cambro Camdollies replacement caster needs, consider Service Caster Series 20 grip ring thermoplastic rubber wheel casters. The Service Caster Series #20 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camdollies. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S13)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 48" W (A4848)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R2632A6E12B4C1P6)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-2-SLB-2)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S314-SPUS-TLB-138)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-GRY-TLB-34)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- Service Caster Stem Casters