Shop All Stem Casters
Service Caster
Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement
Mfr # BIL-SCC-SF30CS820-TPRRF-138
Zoro # G605442448
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Round Stem
- Wheel Width 2
- Mounting Height 9-1/2"
- Stem Length 4"
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # BIL-SCC-SF30CS820-TPRRF-138
- Zoro # G605442448
- UPC # 734005059847
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Stem Length | 4" |
Stem Dia. | 1-3/8" |
Wheel Dia. | 8 |
Size | 8" x 2" |
Details
Caster Stem Type | Round Stem |
Wheel Bearing Type | Roller Bearing |
Includes | Swivel caster w/total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber Flat Tread |
Caster Swivel Lock Type | (1) Total lock brake |
Features | 1 caster with total lock brake |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Load Capacity | 600 |
Mounting Type | Round Stem |
Model | Series #30 |
Description
High quality replacement swivel caster for a Bil-Jax 0026-952 and 0026-962. Listing is for one (1) Service Caster Series #30 swivel caster with a 8 inch diameter by 2 inch wide thermoplastic rubber flat tread wheel with 1-3/8” stem. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Flat Hooks (8520FH-Y)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (1DNJ7)
- US CARGO CONTROL Side Mount Wheel Net w/ Ratchet & Chain Extension - 4 Pack (SMWNCE-4PK)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-381610)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Set SCC (SCC-SQ20S514-PPUB-GRY-34-4)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-RED-112)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster, 4PK (SCC-TS05S310-TPUS-381610-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- Service Caster Casters