Shop All Stem Casters
Service Caster
Bil-Jax 0026-762 Scaffold Swivel Caster Replacement
Mfr # BIL-SCC-SF30S820-RSR-138
Zoro # G005442413
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Round Stem
- Wheel Width 2
- Mounting Height 9-1/2"
- Stem Length 4"
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # BIL-SCC-SF30S820-RSR-138
- Zoro # G005442413
- UPC # 734005059946
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Stem Length | 4" |
Wheel Dia. | 8 |
Stem Dia. | 1-3/8" |
Size | 8" x 2" |
Details
Caster Stem Type | Round Stem |
Wheel Bearing Type | Roller Bearing |
Features | 1 caster with total lock brake |
Finish | Bright Zinc Plated Finish |
Load Capacity | 600 |
Material | Rubber on Cast Iron |
Durometer | 80A |
Includes | Swivel caster w/total lock brake |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Swivel Lock Type | (1) Total lock brake |
Model | Series #30 |
Mounting Type | Round Stem |
Description
High quality replacement swivel caster for a Bil-Jax 0026-762. Listing is for one (1) Service Caster Series #30 swivel caster with a 8 inch diameter by 2 inch wide hard rubber wheel with 1-3/8” stem. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/16" x 4-1/2" (EETBGV516X412)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Black (EEF2-901CW-18)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-TLB-34)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-112-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-RED-845)
- ZORO SELECT Swivel Stem Caster Brake, Rubber 5", 280 lb., Black (1ZTJ2)
- Service Caster Stem Casters