Shop All Stem Casters
Service Caster
Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer -
Mfr # BEL-SCC-DCGR20S414-POS-TLB-716138-4
Zoro # G105442443
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.38
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # BEL-SCC-DCGR20S414-POS-TLB-716138-4
- Zoro # G105442443
- UPC # 734005056129
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.38 |
Wheel Dia. | 4 |
Stem Dia. | 7/16" |
Size | 4" x 1.25" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Features | 4 casters with top lock brakes |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Material | Polyolefin |
Caster Swivel Lock Type | (4) Top lock brakes |
Includes | (4) swivel casters w/top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Mounting Type | Grip Ring Stem |
Model | Series #20 |
Description
High quality casters for Belshaw HG18EZ and HG18C Donut Glazers. Listing is for a set of four (4) Service Caster Series #20 casters with 4 inch diameter by 1-1/4 inch wide polyolefin wheels. Set includes four (4) swivel casters with brakes. These Belshaw replacement casters have 7/16 inch by 1-3/8 inch grip ring stems and feature dust caps. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Belshaw HG18EZ and HG18C Donut Glazers replacement caster needs, consider Service Caster Series 20 grip ring stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Belshaw replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Belshaw HG18EZ and HG18C Donut Glazers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-TPRB-34NPT)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber Grip Ring Stem Casters with Brake SCC, 5PK (SCC-GN03S310-NPRB-BC-B-5)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (SCC-TS20S314-PPUB-BLK-TLB-381615-2S2)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-BLUE-TLB-112)
- Service Caster Casters