Shop All Stem Casters
Service Caster
Belshaw HG18-0031-4 HG18-0031B-4 Replacement Caster Set
Mfr # BEL-DCGR20S414-POS-716138-2-TLB-2
Zoro # G305442441
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.38
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # BEL-DCGR20S414-POS-716138-2-TLB-2
- Zoro # G305442441
- UPC # 734005056105
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.38 |
Wheel Dia. | 4 |
Stem Dia. | 7/16" |
Size | 4" x 1.25" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | (2) Top lock brakes |
Material | Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 1200 |
Features | 2 casters with top lock brakes |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Finish | Bright Zinc Plated Finish |
Mounting Type | Grip Ring Stem |
Model | Series #20 |
Description
High quality casters for Belshaw HG18EZ and HG18C Donut Glazers. Listing is for a set of four (4) Service Caster Series #20 casters with 4 inch diameter by 1-1/4 inch wide polyolefin wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. These Belshaw replacement casters have 7/16 inch by 1-3/8 inch grip ring stems and feature dust caps. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Belshaw HG18EZ and HG18C Donut Glazers replacement caster needs, consider Service Caster Series 20 grip ring stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Belshaw replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Belshaw HG18EZ and HG18C Donut Glazers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- LOOS Eye End Fitting, 316 S.S, Size 3/16 (668-6X)
- DAYTON Brake Disc (GGS_57057)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BB-516-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-RED-TLB-112)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-34212)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes - SCC, 4PK (SCC-UHGR02S75-NYS-B-7161716-4)
- SERVICE CASTER 3 Inch Red Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-381615)
- Service Caster Stem Casters