Shop All Plate Casters
Service Caster
Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set
Mfr # BAS-SCC-30CS620-PHR-2-R620-2
Zoro # G705434558
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material Phenolic
- Type (2) swivel casters & (2) rigid casters
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # BAS-SCC-30CS620-PHR-2-R620-2
- Zoro # G705434558
- UPC # 734005059618
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Phenolic |
Type | (2) swivel casters & (2) rigid casters |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 4800 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Bearing Type | Roller Bearing |
Description
High quality replacement swivel caster set for a Bassick Casters 6AS8-7 & 9TM6X2-R. Listing is for four (4) Service Caster Series #30, two (2) swivel casters and two (2) rigid casters, with 6 inch diameter by 2 inch wide phenolic wheels. Supports 1,200 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A3E24B4W5C1P3)
- KEEPER Strap Tie Down Rbr 14In (06214)
- AMERICAN POWER PULL CHAIN BLOCK/HOIST 5 TON (AG450)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-30CS420-PPUR-TLB)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHRHT-TP3)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-TTL30S420-SSB-2-R-2)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake (SCC-TTL30S620-PUR-GB-4)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12R-PB050B-P2)
- Service Caster Plate Casters