Shop All Plate Casters
Service Caster
Avantco HPCASTWB Swivel Caster Locking Replacement Set
Mfr # AVA-SCC-20S514-PPUB-TLB-TP2-4
Zoro # G705434169
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Material Polyurethane on Polyolefin
- Series Series #20
- Type (4) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-PPUB-TLB-TP2-4
- Zoro # G705434169
- UPC # 734005056778
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1.25" |
Details
Material | Polyurethane on Polyolefin |
Series | Series #20 |
Type | (4) swivel casters w/top lock brakes |
Caster Swivel Lock Type | (4) Top lock brakes |
Features | 4 casters with top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 1400 |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for select Avantco, Regency, and Winholt equipment. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 5 inch diameter by 1-1/4 inch wide gray polyurethane tread on gray polyolefin core wheels. These Avantco replacement casters can replace damaged casters on select Avantco, Regency, and Winholt equipment. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco, Regency, and Winholt equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco, Regency, and Winholt equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco, Regency, and Winholt equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- OTC Load Rotor Sling (1806A)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheels (S-HL-4NF)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Roller Bearing SCC (SCC-35S420-PUR-GB)
- SERVICE CASTER Assure Parts 19086UQ6 Replacement Caster with Brake (ASS-SCC-20S514-TPRB-TLB)
- SERVICE CASTER Assure Parts 190CW22315TP Replacement Caster with Brake (ASS-SCC-20S314-TPRB-TLB)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-TLB-BSL-2-R-2)
- HAMILTON Rigid Caster 52 6X2 Ergo-Tech (R-526-EMB)
- Service Caster Plate Casters