Shop All Plate Casters
Service Caster
Avantco HPCASTWB Swivel Caster Locking Replacement Set
Mfr # AVA-SCC-20S514-PPUB-MRN-TLB-TP2-4
Zoro # G905434525
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Swivel Lock Type (4) Top lock brakes
- Caster Temp. Range -20 degrees F to 180 degrees F
- Type (4) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-PPUB-MRN-TLB-TP2-4
- Zoro # G905434525
- UPC # 734005056976
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1.25" |
Details
Caster Swivel Lock Type | (4) Top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (4) swivel casters w/top lock brakes |
Durometer | 60D |
Features | 4 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Capacity (Lb.) | 1400 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for select Avantco, Regency, and Winholt equipment. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 5 inch diameter by 1-1/4 inch wide maroon polyurethane tread on maroon polyolefin core wheels. These Avantco replacement casters can replace damaged casters on select Avantco, Regency, and Winholt equipment. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco, Regency, and Winholt equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco, Regency, and Winholt equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco, Regency, and Winholt equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Ray 11 mm, 1 St Rope White 25 Ft (R100BA00)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- BISON LIFTING EQUIPMENT 3 Ton Universal Plate Clamp (UPG-30)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid (SCC-35S820-PUR-RS-BSL-2-R-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R830-PUR-RS)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S214-DCR-BC-TP2-4)
- SERVICE CASTER 5 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing (SCC-30R520-RSR)
- ZORO SELECT Plate Caster, 2500 lb. Ld Rating, Ball (P29S-UY080K-18)
- Service Caster Casters