Shop All Plate Casters
Service Caster
Avantco HPCASTWB Swivel Caster Locking Replacement
Mfr # AVA-SCC-20S514-PPUB-BLUE-TLB-TP2
Zoro # G905435089
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Durometer 60D
- Plate Size 3-1/8" x 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-PPUB-BLUE-TLB-TP2
- Zoro # G905435089
- UPC # 734005056808
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Size | 5" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Durometer | 60D |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Capacity (Lb.) | 350 |
Bearing Type | Precision Ball Bearing |
Description
High quality swivel caster with brake for select Avantco, Regency, and Winholt equipment. Listing is for one (1) Service Caster Series #20 swivel caster with a brake and a 5 inch diameter by 1-1/4 inch wide blue polyurethane tread on blue polyolefin core wheel. This Avantco replacement caster can replace damaged casters on select Avantco, Regency, and Winholt equipment. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco, Regency, and Winholt equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco, Regency, and Winholt equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco, Regency, and Winholt equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- BULLDOG WINCH 5 gallon Air Tank (42006)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPE9)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PUB-RS-4)
- SERVICE CASTER 5 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-GB)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S820-SSR-SLB-BSL)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- ZORO SELECT Dual Whl Cstr, Swl, Nyln, 3-3/16 in, 3850 lb (LSD-GSPO 80K)
- Service Caster Plate Casters