Shop All Plate Casters
Service Caster
Avantco HPCASTWB Swivel Caster Locking Replacement
Mfr # AVA-SCC-20S514-PPUB-BLK-TLB-TP2
Zoro # G505434673
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 350
- Type Swivel caster w/top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-PPUB-BLK-TLB-TP2
- Zoro # G505434673
- UPC # 734005056907
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1.25" |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 350 |
Type | Swivel caster w/top lock brake |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Features | Top lock brake |
Material | Polyurethane on Polyolefin |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
High quality swivel caster with brake for select Avantco, Regency, and Winholt equipment. Listing is for one (1) Service Caster Series #20 swivel caster with a brake and a 5 inch diameter by 1-1/4 inch wide black polyurethane tread on black polyolefin core wheel. This Avantco replacement caster can replace damaged casters on select Avantco, Regency, and Winholt equipment. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco, Regency, and Winholt equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco, Regency, and Winholt equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco, Regency, and Winholt equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- EXTREME MAX Extreme Max 5600.3093 Snatch Block w/o Hook (5600.3093)
- CASTERHQ 5"x2"" Rigid Caster, PHENOLIC Wheel, 1,000 LBS Capacity (CB-9RC5-PH1)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-BSL-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-PAR-SLB-2-R-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLUE-TLB-TP2)
- SERVICE CASTER 6 Inch V Groove Semi Steel Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-VGB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster SCC (SCC-KP30S620-VGR)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb. (S-HS-8SPB)
- Service Caster Plate Casters