Shop All Plate Casters
Service Caster
Avantco HPCASTNB Swivel Caster Replacement Set
Mfr # AVA-SCC-20S514-PPUB-RED-TP2-4
Zoro # G505434338
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Series Series #20
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Type (4) swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-PPUB-RED-TP2-4
- Zoro # G505434338
- UPC # 734005056860
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1.25" |
Details
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Type | (4) swivel casters |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1400 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for select Avantco, Regency, and Winholt equipment. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 5 inch diameter by 1-1/4 inch wide red polyurethane tread on red polyolefin core wheels. These Avantco replacement casters can replace damaged casters on select Avantco, Regency, and Winholt equipment. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco, Regency, and Winholt equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco, Regency, and Winholt equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco, Regency, and Winholt equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 13200 lb Cap (EN150X14)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- KELLEY Screws, Sensor Bar Weldment Kit W/Bar, (712-914)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S420-PHRHT-2-R-2)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S620-POR)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLK-2-R514-2)
- SERVICE CASTER 4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S420-PAR-4)
- RUBBERMAID COMMERCIAL 8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter (FG4592000000)
- Service Caster Casters