Shop All Plate Casters
Service Caster
Avantco HPCASTNB Swivel Caster Replacement Set
Mfr # AVA-SCC-20S514-PPUB-MRN-TP2-4
Zoro # G505434451
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Temp. Range -20 degrees F to 180 degrees F
- Durometer 60D
- Plate Size 3-1/8" x 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-PPUB-MRN-TP2-4
- Zoro # G505434451
- UPC # 734005056969
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1.25" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Type | (4) swivel casters |
Capacity (Lb.) | 1400 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for select Avantco, Regency, and Winholt equipment. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 5 inch diameter by 1-1/4 inch wide maroon polyurethane tread on maroon polyolefin core wheels. These Avantco replacement casters can replace damaged casters on select Avantco, Regency, and Winholt equipment. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco, Regency, and Winholt equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco, Regency, and Winholt equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco, Regency, and Winholt equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-4)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720PAKGRA)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-TLB-2-R314-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- SERVICE CASTER 8 Inch Extra Heavy Duty Phenolic Wheel Caster Brakes 2 Swivel Locks SCC, 4PK (SCC-KP92S830-PHR-SLB-BSL-2-SLB-2)
- SERVICE CASTER 3 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S315-SSR-TLB-2-R-2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R830-PUR-RS)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S150-PNB-BSL)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- Service Caster Plate Casters