Shop All Plate Casters
Service Caster
Avantco HPCASTNB Swivel Caster Replacement
Mfr # AVA-SCC-20S514-PPUB-BLUE-TP2
Zoro # G505435038
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Durometer 60D
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-PPUB-BLUE-TP2
- Zoro # G505435038
- UPC # 734005056792
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1.25" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Durometer | 60D |
Series | Series #20 |
Capacity (Lb.) | 350 |
Type | Swivel caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
High quality swivel caster for select Avantco, Regency, and Winholt equipment. Listing is for one (1) Service Caster Series #20 swivel caster with a 5 inch diameter by 1-1/4 inch wide blue polyurethane tread on blue polyolefin core wheel. This Avantco replacement caster can replace damaged casters on select Avantco, Regency, and Winholt equipment. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco, Regency, and Winholt equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco, Regency, and Winholt equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco, Regency, and Winholt equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 16' Gray E-Track Tie Down Straps - Cam Buckle (C316SEF)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- SERVICE CASTER 6 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC (SCC-30CS620-GFNB-TLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-PAR-SLB-2-R-2)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-POB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-SSR-SLB-2-R-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-HRS-TLB-TP2-2-R-2)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-DL)
- Service Caster Plate Casters