Shop All Plate Casters
Service Caster
Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Locking Caster - SCC
Mfr # AVA-SCC-20S514-POS-TLB
Zoro # G105434189
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Type Swivel caster w/top lock brake
- Material Polyolefin
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-POS-TLB
- Zoro # G105434189
- UPC # 734005056600
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | Swivel caster w/top lock brake |
Material | Polyolefin |
Caster Mounting Type | Top Plate |
Features | Top lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Swivel Lock Type | Top lock brake |
Capacity (Lb.) | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
High quality swivel caster with brake for Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Listing is for one (1) Service Caster Series #20 swivel caster with a brake and a 5 inch diameter by 1-1/4 inch wide polyolefin wheel. This Avantco replacement caster allows one to move their equipment for thorough cleaning and sanitizing. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- STREN-FLEX Synthetic Web Sling, Type 1, 8 ft L, 4 in W, Nylon, Yellow (TCS1-904-8)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123636SL)
- VESTIL HD Magnetic Hanging Sweeper, 36" (HDMS-36)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-RSR)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-30CS420-NYB-TLB-2-R-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PHRHT-TLB-2-R-2)
- SERVICE CASTER Cooking Performance Group 351FRYCASTKT Replacement Caster Set with Brake-SCC, 4PK (COO-SCC-20S414-PHS-2-TLB-2)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearing 2 Total Lock Brake SCC (SCC-TTL30S820-PUR-RS-2-S-2)
- SERVICE CASTER Bassick Casters 9TM6X2-R Caster Replacement (BAS-SCC-30R620-PHR)
- ZORO SELECT Swivel Plate Caster w/Brake, 350 lb, Plate Type B (P12S-PB050B-P3-WB)
- Service Caster Casters