Shop All Plate Casters
Service Caster
Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set
Mfr # AVA-SCC-20S514-POS-2-TLB-2
Zoro # G905434426
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Plate Size 2-1/2" x 3-5/8"
- Type (2) swivel casters & (2) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-POS-2-TLB-2
- Zoro # G905434426
- UPC # 734005056631
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | 2 casters with top lock bakes |
Series | Series #20 |
Capacity (Lb.) | 1200 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | (2) Top lock brakes |
Bearing Type | Plain Bore |
Description
High quality casters for Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 5 inch diameter by 1-1/4 inch wide polyolefin wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. These Avantco replacement casters allows one to move their equipment for thorough cleaning and sanitizing. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 3in, 250lb (2G029)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (426A63)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In (1KB15)
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- SERVICE CASTER Assure Parts 190CW44620B Replacement Caster with Brake (ASS-SCC-30CS620-PHR-TLB)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-BLK-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S820-PUR-RS-4)
- SERVICE CASTER 4 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-GFNB-TLB-2-R-2)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS420-TPRRF)
- ZORO SELECT Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-15-TBF)
- Service Caster Plate Casters