Shop All Plate Casters
Service Caster
Avantco 17819301 17816412 Swivel Caster Replacement Set
Mfr # AVA-SCC-20S414-HRS-TP2-2-TLB-2
Zoro # G905434341
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Durometer 55D
- Caster Swivel Lock Type (2) Top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S414-HRS-TP2-2-TLB-2
- Zoro # G905434341
- UPC # 734005056686
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1.25" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Durometer | 55D |
Caster Swivel Lock Type | (2) Top lock brakes |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -40 degress F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Hard Rubber |
Features | 2 casters with top lock brakes |
Bearing Type | Plain Bore |
Description
High quality casters for select Avantco refrigeration equipment. Fits a number of different Avantco refrigeration equipment. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 4 inch diameter by 1-1/4 inch wide hard rubber wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. These Avantco replacement casters can be used to replace damaged casters or to make your unit mobile for easy cleaning. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco refrigeration equipment replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco refrigeration equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- MAG-MATE Replacement Capacity Sticker (900189)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4AC1P6)
- SERVICE CASTER 5 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S520-TPRRD-BSL)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S420-PHRHT-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PPUR-4)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 3 Inch 316SS Maroon Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S314-PPUB-MRN-2-R-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- Service Caster Casters