Shop All Plate Casters
Service Caster
Avantco 17816412 Swivel Caster with Brake Replacement Set
Mfr # AVA-SCC-20S414-HRS-TLB-TP2-4
Zoro # G905434563
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Capacity (Lb.) 1200
- Caster Swivel Lock Type (4) Top lock brakes
- Durometer 55D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S414-HRS-TLB-TP2-4
- Zoro # G905434563
- UPC # 734005056679
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 4" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Capacity (Lb.) | 1200 |
Caster Swivel Lock Type | (4) Top lock brakes |
Durometer | 55D |
Features | 4 casters with top lock brakes |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degress F to 160 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Material | Hard Rubber |
Type | (4) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
High quality casters for select Avantco refrigeration equipment. Fits a number of different Avantco refrigeration equipment. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 4 inch diameter by 1-1/4 inch wide hard rubber wheels. These Avantco replacement casters can be used to replace damaged casters or to make your unit mobile for easy cleaning. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco refrigeration equipment replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco refrigeration equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- LOUISVILLE Step Ladder Shoes, (2)Small, (2)Large, PK4 (PK130K)
- BULK-STRAP Bulk Webbing, 102 ft. x 1-1/2 In., 750 lb (P15102BK)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP3-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-SCC-20S414-PPUB-TP2-4-PPUD820-2)
- SERVICE CASTER 3 Inch 316SS Maroon Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S314-PPUB-MRN-2-R-2)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- SERVICE CASTER Main Street Equipment 82916412 Replacement Caster with Brake (MAI-SCC-20S414-POS-TLB)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- Service Caster Casters