Shop All Plate Casters
Service Caster
Avantco 17816412 Swivel Caster with Brake Replacement
Mfr # AVA-SCC-20S414-HRS-TLB-TP2
Zoro # G105434578
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Series Series #20
- Type Swivel caster w/top lock brake
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S414-HRS-TLB-TP2
- Zoro # G105434578
- UPC # 734005056655
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Type | Swivel caster w/top lock brake |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top lock brake |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 300 |
Durometer | 55D |
Caster Temp. Range | -40 degress F to 160 degrees F |
Material | Hard Rubber |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Features | Top lock brake |
Bearing Type | Plain Bore |
Description
High quality swivel caster with brake for select Avantco refrigeration equipment. Fits a number of different Avantco refrigeration equipment. Listing is for one (1) Service Caster Series #20 swivel caster with a brake and a 4 inch diameter by 1-1/4 inch wide hard rubber wheel. This Avantco replacement caster can be used to replace damaged casters or to make your unit mobile for easy cleaning. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco refrigeration equipment replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco refrigeration equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- US CARGO CONTROL 1" x 10' Ratchet Strap w/ S-Hook (2610SH)
- ZORO SELECT Complete Pump Assembly (D113)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S620-PUB-RS-TLB-2-R-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-2-R514-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-BLUE-TP2-4-PPUD820-2)
- SERVICE CASTER 8 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster (SCC-55S825-PHR)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Swivel Lock (LAV-30CS820-TPRBD-TLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S415-SSR-TLB-TP3)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27S-NMB060K-16)
- Service Caster Plate Casters