Shop All Plate Casters
Service Caster
Avantco 17814451 Swivel Caster Set - PT UC WT UBB UDD Series -
Mfr # AVA-SCC-20S314-HRS-TP2-4
Zoro # G705434664
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Type (4) swivel casters
- Caster Temp. Range -40 degress F to 160 degrees F
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S314-HRS-TP2-4
- Zoro # G705434664
- UPC # 734005057010
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1.25" |
Details
Type | (4) swivel casters |
Caster Temp. Range | -40 degress F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Durometer | 55D |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Material | Hard Rubber |
Capacity (Lb.) | 1100 |
Bearing Type | Plain Bore |
Description
High quality casters for Avantco freezers, refrigerators, prep tables, or beer dispensers. These casters are compatible with Avantco PT, UC, WT, UBB, and UDD series appliances. Listing is for a set of four (4) Service Caster Series #20 swivel casters and 3 inch diameter by 1-1/4 inch wide hard rubber wheels. Supports 1,100 total pounds (lbs.) at 275 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco freezers, refrigerators, prep tables, or beer dispenser replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco freezers, refrigerators, prep tables, or beer dispensers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2602DTX6)
- DLM EOD Lip Extension, Extend Link Assy (Oth (DOTH3585)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement Set (ALB-SCC-30CS515-PHR-4)
- SERVICE CASTER 12 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1230-SSR-BSL)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-20R520-PHR)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PUR-RS-TLB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set – 4 Swivel with Brake and Swivel Lock (LAV-SCC-30CS820-TPRBD-TLB-BSL-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-R-2)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- Service Caster Casters