Shop All Plate Casters
Service Caster
Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series
Mfr # AVA-SCC-20S314-HRS-TP2
Zoro # G705434053
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Material Hard Rubber
- Durometer 55D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S314-HRS-TP2
- Zoro # G705434053
- UPC # 734005056990
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 3" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Material | Hard Rubber |
Durometer | 55D |
Capacity (Lb.) | 275 |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Series | Series #20 |
Caster Temp. Range | -40 degress F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
High quality swivel caster for Avantco freezers, refrigerators, prep tables, or beer dispensers. This caster is compatible with Avantco PT, UC, WT, UBB, and UDD series appliances. Listing is for one (1) Service Caster Series #20 swivel caster with a 3 inch diameter by 1-1/4 inch wide hard rubber wheel. Supports 275 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco freezers, refrigerators, prep tables, or beer dispenser replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco freezers, refrigerators, prep tables, or beer dispensers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- DAYTON Tow Bar (35W635)
- DAYTON Semi-Pneumatic Wheel 8 In. x 1.75 In. (MH1W61701G)
- INDUSCO Cable, 1/16", 7x7", Galv x 500ft. (20500041)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S514-PHS-TLB-TP2)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-VGR)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS420-TPRRF)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Ball Bearing SCC (SCC-SS30S420-PPUB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- Service Caster Plate Casters