Shop All Plate Casters
Service Caster
Avantco 17814451 17811532 Caster Set - PT UC WT UBB UDD Series -
Mfr # AVA-SCC-20S314-HRS-TP2-2-TLB-2
Zoro # G905434105
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Series Series #20
- Capacity (Lb.) 1100
- Caster Temp. Range -40 degress F to 160 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S314-HRS-TP2-2-TLB-2
- Zoro # G905434105
- UPC # 734005057034
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1.25" |
Details
Series | Series #20 |
Capacity (Lb.) | 1100 |
Caster Temp. Range | -40 degress F to 160 degrees F |
Features | 2 casters with top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Durometer | 55D |
Caster Swivel Lock Type | (2) Top lock brakes |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Hard Rubber |
Bearing Type | Plain Bore |
Description
High quality casters for Avantco freezers, refrigerators, prep tables, or beer dispensers. These casters are compatible with Avantco PT, UC, WT, UBB, and UDD series appliances. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 3 inch diameter by 1-1/4 inch wide hard rubber wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. Supports 1,100 total pounds (lbs.) at 275 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco freezers, refrigerators, prep tables, or beer dispenser replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco freezers, refrigerators, prep tables, or beer dispensers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- DAYTON Screw M6 X 16 (MH1DMP332G)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Zinc Plated (T9600835)
- WERNER AL Stepladder Safety and Instruction Labels (LAS100)
- SERVICE CASTER Main Street Equipment 541SPC5NB Replacement Caster (MAI-SCC-20S514-POS)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-TPRB-TLB-TP3-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-PPUB-2-R614-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-TLB-2-R314-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-TTL20S314-SSS-2-S-2)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 5 in. Dia., 350 lb. (33J005)
- Service Caster Casters