Shop All Plate Casters
Service Caster
Avantco 17811532 Caster Locking Set - PT UC WT UBB UDD Series -
Mfr # AVA-SCC-20S314-HRS-TLB-TP2-4
Zoro # G405434124
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Type (4) swivel casters w/top lock brakes
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S314-HRS-TLB-TP2-4
- Zoro # G405434124
- UPC # 734005057027
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 3" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (4) swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Material | Hard Rubber |
Features | 4 casters with top lock brakes |
Capacity (Lb.) | 1100 |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | (4) Top lock brakes |
Durometer | 55D |
Series | Series #20 |
Caster Temp. Range | -40 degress F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
High quality casters for Avantco freezers, refrigerators, prep tables, or beer dispensers. These casters are compatible with Avantco PT, UC, WT, UBB, and UDD series appliances. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 3 inch diameter by 1-1/4 inch wide hard rubber wheels. Supports 1,100 total pounds (lbs.) at 275 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco freezers, refrigerators, prep tables, or beer dispenser replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco freezers, refrigerators, prep tables, or beer dispensers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Eagle Portable Poly Dock Plate (CR-EM-1795)
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- DAYTON Capacitor, Includes: UL E158584 (EW-34)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PHR-4)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-30CS420-NYB-TLB-2-R-2)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-RED-TLB)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S414-SRS-TLB-TP2-4)
- SERVICE CASTER 8 Inch Kingpinless High Temp Phenolic Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-PHRHT-2-R-2)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- Service Caster Plate Casters