Shop All Plate Casters
Service Caster
Avantco 17700901559L Replacement Casters with Brakes, 2PK
Mfr # AVA-SCC-20S414-PHS-TLB-2
Zoro # G111343390
Free Shipping & Returns
$75.19
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
- Brand Service Caster
- MFR # AVA-SCC-20S414-PHS-TLB-2
- Zoro # G111343390
- UPC # 734005216721
- Country of Origin United States
- Category Plate Casters
Description
Listing is for two 2 Service Caster Series #20 swivel caster set with 2 top lock brakes and a 4'' diameter by 1-1/4'' wide phenolic wheels capable of supporting 300 lbs. per caster. 17700901559L replacement part fits Avantco FF40, FF50, and FF100 floor fryers. When searching for a reliable and durable solution to your Avantco replacement caster needs, consider Service Caster's Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco FF40, FF50, and FF100 floor fryers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
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
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- CASTERHQ 3"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 210 LBS CAPACITY (CB-GTR3)
- SERVICE CASTER Avantco 17811532 Caster Locking - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TLB-TP2)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH 274HKLGDRWH Housekeeping Cart Caster Set – SCC (LAV-SCC-30CS820-TPRBD-TLB-2-R-2)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-SS31620R514-TPRB)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SSB-TLB-2-R-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-C060R-14)
- Service Caster Casters