Shop All Stem Casters
Service Caster
Assure Parts 190STCASTB Replacement Caster with Brake
Mfr # ASS-SCC-EX20S514-PPUB-MRN-TLB-112
Zoro # G111342119
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # ASS-SCC-EX20S514-PPUB-MRN-TLB-112
- Zoro # G111342119
- UPC # 734005216622
- Country of Origin United States
- Category Stem Casters
Description
Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 5'' diameter by 1-1/4'' wide maroon polyurethane wheel and 1-1/2'' diameter x 2-11/16'' length expanding stem. Supports up to 350 lbs. per caster. 190STCASTB replacement part fits Advance Tabco and Assure Parts work tables and equipment stands. When searching for a reliable and durable solution to your Assure Parts replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Assure Parts replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Advance Tabco and Assure Parts work tables and equipment stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390835)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 14' - 2-ply (EE2-901-14-T4)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-MRN-112-2-TLB-2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLUE-112-2-S-2)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S3514-PHS-34-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- CASTERHQ 3"x1-1/4" FX Thermo Plastic Rubber Wheel, Swivel Caster, 7/16" x (24CS314FX35X-72)
- Service Caster Stem Casters