Shop All Plate Casters
Service Caster
Assure Parts 190CW2525KIT Replacement Caster Set with Brakes, 4PK
Mfr # ASS-SCC-TS20S514-POS-121310-2-TLB-2
Zoro # G011343568
Free Shipping & Returns
$91.19
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
- Brand Service Caster
- MFR # ASS-SCC-TS20S514-POS-121310-2-TLB-2
- Zoro # G011343568
- UPC # 734005218176
- Country of Origin United States
- Category Plate Casters
Description
When searching for a reliable and durable solution to your Beverage-Air replacement caster needs, consider Service Caster Series 20 threaded stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Beverage-Air replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Beverage-Air DP, HBF, HBR, HF, HFP, HFPS, HFS, HR, HRP, HRPS, HRS, PFI, PF, PH, PRD, PRF, PRI, and PRT series. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
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
- CAMPBELL CHAIN & FITTINGS 1" Anchor Shackle, Screw Pin, Hot Galvanized (T9641635)
- PEERLESS CHAIN 3/8-10MM S/S QUIK LK A316, UPC, H8224-0640 (H8224-0640)
- VALLEY CRAFT Universal Post Protector, 18" (F85060A3)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 48 In (20-1-4)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Ball Bearing and Brake SCC (SCC-35S620-TPRBF-SLB)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S620-RSR-4)
- SERVICE CASTER 6 Inch V-Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-VGR-2-R-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- Service Caster Plate Casters