Shop All Phenolic Wheels
Service Caster
Albion Industries TM0410108 Wheel Replacement
Mfr # ALB-SCC-PHR415
Zoro # G104916983
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. -50 degrees F to 250 degrees F
- Durometer 90D
- Wheel Diameter 4
- Bearing Type Roller Bearing
- Capacity 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # ALB-SCC-PHR415
- Zoro # G104916983
- UPC # 734005059533
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 4 |
Size | 4" x 1.5" |
Bore Size | 0.5 |
Details
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Durometer | 90D |
Bearing Type | Roller Bearing |
Capacity | 600 |
Material | Phenolic |
Description
High quality replacement wheel for a Albion Industries TM0410108. Listing is for one (1) Service Caster 4 inch diameter by 1-1/2 inch wide phenolic wheel. Supports 600 pounds (lbs.) per wheel. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE2804DFX8)
- ZORO SELECT Shelf, Zinc, 24x72 In (MH2472ZSQG)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 54 In (AC5436)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR414)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER SCC - 8" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR830)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR315)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 1/2" Bore - 800 lbs Capacity (SCC-PHS615)
- Service Caster Caster Wheels